XPB1600 Cogged, Metric V-Belt, 1,626 mm Outside Length, 16 mm Top Width, 13 mm Thickness

  • Mfr # XPB1600

  • Zoro # G216090168


product price:  $63.75
/ea

Key Features

V-Belt Type
Metric Cogged
V-Belt Section
XPB
Industry Number
XPB1600
Outside Length
1,626 mm
Top Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XPB1600
Zoro #
G216090168
UPC #
072053630497
Country of Origin
United States

Dimensions

Outside Length
1,626 mm
Top Width
16 mm
Thickness
13 mm
Rib Width
16 mm
Belt Trade Size
XPB

Details

Item
Cogged, Metric V-Belt
V-Belt Type
Metric Cogged
V-Belt Section
XPB
Industry Number
XPB1600
Material
Gates Rubber Compound (Banded) Or Gates Ethylene Compound (Notched)
Reinforcing Cord Material
Polyester
Application
General Industrial
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-70 Degrees F
Maximum Operating Temperature
250 Degrees F
Color
Black
Belt Material
Ethylene Elastomer
Belt Series
Metric Power V-Belts
Number of Bands
1
Edge Construction
Raw Edge
Standards
ARPM, REACH, RoHS2

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number XPB1600, Number of Bands 1, Outside Length 1,626 mm, Reinforcing Cord Material Polyester, Thickness 13 mm, Top Width 16 mm, Belt Trade Size XPB, V-Belt Type Metric V-Belt, Application General Industrial, Belt Coating Not Applicable, Belt Series Metric Power V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.