XPB2000 Cogged, Metric V-Belt, 2000mm Outside Length, 16 mm Top Width, 13mm Thickness, 1 Ribs

  • Mfr # XPB2000

  • Zoro # G3148467


product price:  $51.39
/ea

Key Features

V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPB
Industry Number
XPB2000
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XPB2000
Zoro #
G3148467
UPC #
072053630671
Country of Origin
United States

Dimensions

Top Width
16 mm
Thickness
13mm
Outside Length
2000mm
Belt Trade Size
XPB

Details

Item
Cogged, Metric V-Belt
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPB
Industry Number
XPB2000
Number of Ribs
1
Material
Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 140 Degrees F
Standards
RMA
Construction
Raw Edge, Cogged
Belt Material
EPDM
Minimum Operating Temperature
-70 Degrees F
Edge Construction
Raw Edge
Application
Food Processing, Machine Tool, Textile Mills
Resistance Properties
Flex Resistant, Heat Resistant, Oil Resistant, Stretch Resistant
Number of Bands
1
Maximum Operating Temperature
250 Degrees F

Description

Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPB2000, Number of Bands 1, Outside Length 2,022 mm, Reinforcing Cord Material Polyester, Thickness 13 mm, Top Width 16 mm, Belt Trade Size XPB, V-Belt Type Metric V-Belt, Application Food Industry, Machine Tools, Textile Industry, Belt Series Metric Power(R), Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.