Shop GATES
See all product information
Create Account
XPZ1000 Cogged, Metric V-Belt, 1,016 mm Outside Length, 10 mm Top Width, 8 mm Thickness
Mfr # XPZ1000
Zoro # G516090479
product price:Â $14.89
/eaKey Features
Belt Series
Metric Power
V-Belt Type
Metric
V-Belt Section
XPZ
Industry Number
XPZ1000
Top Width
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XPZ1000
Zoro #
G516090479
UPC #
072053691412
Country of Origin
United States
Dimensions
Top Width
10 mm
Thickness
8 mm
Outside Length
1,010 mm
Belt Trade Size
XPZ
Rib Width
10 mm
Details
Item
Cogged V-Belt
Belt Series
Metric Power
V-Belt Type
Metric
V-Belt Section
XPZ
Industry Number
XPZ1000
Material
EPDM
Reinforcing Cord Material
Polyester
Standards
ISO
Minimum Operating Temperature
-70 Degrees F
Edge Construction
Raw Edge
Resistance Properties
Heat-Resistant, Oil-Resistant
Number of Bands
1
Application
General Industry
Belt Material
Ethylene Elastomer
Color
Black
Maximum Operating Temperature
250 Degrees F
Temp. Range
-58 Degrees to 266 Degrees F
Number of Ribs
1
System of Measurement
Metric
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number XPZ1000, Number of Bands 1, Outside Length 1,016 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 10 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application General Industrial, Belt Coating Not Applicable, Belt Series Metric Power V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.