XPZ1162 V-Belt, 1,168 mm Outside Length, 10 mm Top Width, 8 mm Thickness
Mfr # XPZ1162
Zoro # G316476633
product price: $18.89
/eaKey Features
Standards
ARPM, REACH, RoHS2
Outside Length
1,168 mm
Number of Bands
1
Maximum Operating Temperature
250 Degrees F
Belt Trade Size
XPZ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XPZ1162
Zoro #
G316476633
UPC #
072053671919
Country of Origin
United States
Dimensions
Outside Length
1,168 mm
Belt Trade Size
XPZ
Thickness
8 mm
Rib Width
10 mm
Top Width
10 mm
Details
Standards
ARPM, REACH, RoHS2
Number of Bands
1
Maximum Operating Temperature
250 Degrees F
Item
V-Belt
Minimum Operating Temperature
-70 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Raw Edge
Industry Number
XPZ1162
Reinforcing Cord Material
Polyester
Belt Series
Metric Power V-Belts
Color
Black
Belt Material
Ethylene Elastomer
Application
General Industrial
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number XPZ1162, Number of Bands 1, Outside Length 1,168 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 10 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application General Industry, Belt Coating Not Applicable, Belt Series Metric Power(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.