This item is Discontinued.

Gates XPZ1262 Cogged, Metric V-Belt, 1,270 mm Outside Length, 10 mm Top Width, 8 mm Thickness XPZ1262

XPZ1262 Cogged, Metric V-Belt, 1,270 mm Outside Length, 10 mm Top Width, 8 mm Thickness (Discontinued)

  • Mfr # XPZ1262
  • Zoro # G416090500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XPZ1262
Zoro #
G416090500
UPC #
072053691863
Country of Origin
United States

Dimensions

Outside Length
1,270 mm
Top Width
10 mm
Thickness
8 mm
Belt Trade Size
XPZ
Rib Width
10 mm

Details

Item
Cogged, Metric V-Belt
V-Belt Type
Metric Cogged
V-Belt Section
XPZ
Industry Number
XPZ1262
Material
Gates Rubber Compound (Banded) Or Gates Ethylene Compound (Notched)
Reinforcing Cord Material
Polyester
Number of Bands
1
Maximum Operating Temperature
250 Degrees F
Edge Construction
Raw Edge
Standards
ARPM, REACH, RoHS2
Minimum Operating Temperature
-70 Degrees F
Belt Series
Metric Power V-Belts
Belt Material
Ethylene Elastomer
Color
Black
Resistance Properties
Heat Resistant, Oil Resistant
Application
General Industrial

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number XPZ1262, Number of Bands 1, Outside Length 1,270 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 10 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application General Industrial, Belt Coating Not Applicable, Belt Series Metric Power V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.