Shop GATES

XPZ1700 Cogged, Metric V-Belt, 1700mm Outside Length, 10 mm Top Width, 8mm Thickness, 1 Ribs

  • Mfr # XPZ1700

  • Zoro # G2804356


product price:  $28.29
/ea

Key Features

V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPZ
Industry Number
XPZ1700
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XPZ1700
Zoro #
G2804356
UPC #
072053699227
Country of Origin
United States

Dimensions

Top Width
10 mm
Thickness
8 mm
Outside Length
1,710 mm
Belt Trade Size
XPZ

Details

Item
Cogged V-Belt
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPZ
Industry Number
XPZ1700
Number of Ribs
1
Material
EPDM
Reinforcing Cord Material
Polyester
Temp. Range
-58 Degrees to 266 Degrees F
Standards
ISO
Construction
Raw Edge, Cogged
Number of Bands
1
Belt Material
EPDM
Application
Food Industry, Machine Tools, Textile Industry
Resistance Properties
Heat-Resistant, Oil-Resistant, Wear-Resistant
Minimum Operating Temperature
-70 Degrees F
Edge Construction
Raw Edge
Maximum Operating Temperature
250 Degrees F
Banded Belt
No
System of Measurement
Metric

Description

Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPZ1700, Number of Bands 1, Outside Length 1,714 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 10 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application Food Industry, Machine Tools, Textile Industry, Belt Series Metric Power(R), Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.