Zoro Homepage

XPZ1800 Cogged, Metric V-Belt, 1800mm Outside Length, 10 mm Top Width, 8mm Thickness, 1 Ribs

  • Mfr # XPZ1800

  • Zoro # G3454516


product price: $18.89
/ea

Key Features

V-Belt Type
Metric Cogged
V-Belt Section
XPZ
Industry Number
XPZ1800
Outside Length
1800mm
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPZ1800
Zoro #
G3454516
UPC #
072053693034
Country of Origin
United States

Dimensions

Outside Length
1800mm
Top Width
10 mm
Thickness
8mm
Belt Trade Size
XPZ

Details

Item
Cogged, Metric V-Belt
V-Belt Type
Metric Cogged
V-Belt Section
XPZ
Industry Number
XPZ1800
Number of Ribs
1
Material
Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 140 Degrees F
Construction
Raw Edge, Cogged
Standards
RMA
Belt Material
EPDM
Minimum Operating Temperature
-70 Degrees F
Edge Construction
Raw Edge
Number of Bands
1
Maximum Operating Temperature
250 Degrees F
Belt Series
Metric Power
Resistance Properties
Flex Resistant, Heat Resistant, Oil Resistant, Stretch Resistant
Application
Food Processing, Machine Tool, Textile Mills

Description

Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPZ1800, Number of Bands 1, Outside Length 1,817 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 10 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.