Zoro Homepage

XPZ1850 V-Belt, 1,854 mm Outside Length, 10 mm Top Width, 8 mm Thickness

  • Mfr # XPZ1850

  • Zoro # G716476646


product price: $32.19
/ea

Key Features

Standards
ARPM, REACH, RoHS2
Rib Width
10 mm
Application
General Industrial
Minimum Operating Temperature
-70 Degrees F
Thickness
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPZ1850
Zoro #
G716476646
UPC #
072053693058
Country of Origin
United States

Dimensions

Rib Width
10 mm
Thickness
8 mm
Outside Length
1,854 mm
Top Width
10 mm
Belt Trade Size
XPZ

Details

Standards
ARPM, REACH, RoHS2
Item
V-Belt
Application
General Industrial
Minimum Operating Temperature
-70 Degrees F
Industry Number
XPZ1850
Resistance Properties
Heat Resistant, Oil Resistant
Color
Black
Number of Bands
1
Belt Series
Metric Power V-Belts
Edge Construction
Raw Edge
Reinforcing Cord Material
Polyester
Maximum Operating Temperature
250 Degrees F
Belt Material
Ethylene Elastomer

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number XPZ1850, Number of Bands 1, Outside Length 1,854 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 10 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application General Industry, Belt Coating Not Applicable, Belt Series Metric Power(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.