XPZ2037 Cogged, Metric V-Belt, 2,057 mm Outside Length, 10 mm Top Width, 8 mm Thickness

  • Mfr # XPZ2037

  • Zoro # G216090717


product price: $33.59
/ea

Key Features

V-Belt Type
Metric Cogged
V-Belt Section
XPZ
Industry Number
XPZ2037
Outside Length
2,057 mm
Top Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPZ2037
Zoro #
G216090717
UPC #
072053673432
Country of Origin
United States

Dimensions

Outside Length
2,057 mm
Top Width
10 mm
Thickness
8 mm
Rib Width
10 mm
Belt Trade Size
XPZ

Details

Item
Cogged, Metric V-Belt
V-Belt Type
Metric Cogged
V-Belt Section
XPZ
Industry Number
XPZ2037
Material
Gates Rubber Compound (Banded) Or Gates Ethylene Compound (Notched)
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Application
General Industrial
Belt Series
Metric Power V-Belts
Minimum Operating Temperature
-70 Degrees F
Edge Construction
Raw Edge
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Belt Material
Ethylene Elastomer
Color
Black
Number of Bands
1

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number XPZ2037, Number of Bands 1, Outside Length 2,057 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 10 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application General Industrial, Belt Coating Not Applicable, Belt Series Metric Power V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.