XPZ2240 Cogged, Metric V-Belt, 2240mm Outside Length, 10 mm Top Width, 8mm Thickness, 1 Ribs
Mfr # XPZ2240
Zoro # G2924406
product price:Â $36.39
/eaKey Features
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPZ
Industry Number
XPZ2240
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XPZ2240
Zoro #
G2924406
UPC #
072053630558
Country of Origin
United States
Dimensions
Top Width
10 mm
Thickness
8mm
Outside Length
2240mm
Belt Trade Size
XPZ
Details
Item
Cogged, Metric V-Belt
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPZ
Industry Number
XPZ2240
Number of Ribs
1
Material
Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 140 Degrees F
Standards
RMA
Construction
Raw Edge, Cogged
Resistance Properties
Flex Resistant, Heat Resistant, Oil Resistant, Stretch Resistant
Minimum Operating Temperature
-70 Degrees F
Maximum Operating Temperature
250 Degrees F
Number of Bands
1
Edge Construction
Raw Edge
Belt Material
EPDM
Application
Food Processing, Machine Tool, Textile Mills
Banded Belt
No
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPZ2240, Number of Bands 1, Outside Length 2,261 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 10 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application Food Industry, Machine Tools, Textile Industry, Belt Series Metric Power(R), Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.