Shop GATEWAY SAFETY
See all product information
Create Account
16MC25 Glasses Scorpion Safety Clear Lens
- Mfr # 16MC25
- Zoro # G004002670
product price:Â
$
17.79
/ea
Key Features
Lens Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16MC25
- Zoro #
- G004002670
- UPC #
- 662302160259
- Country of Origin
- China
Details
- Item
- Safety Glasses
- Lens Color
- Clear
Description
Glasses Scorpion Safety Clear Lens
Bifocal design. High quality eyewear that helps reduce eyestrain and improves compliance. Contemporary styling. Adjustable length temples and fingertip nosepiece. Ratchet temple. Hardcoated lens is scratch resistant. Free "Scorpion's Tail" retainer helps prevent loss and damage. Clear lens. Meets or exceeds ANSI Z87.2+ standard.
Features- Glasses Scorpion Safety Clear Lens
- Dimension: 0.1 x 0.1 x 0.1 in.
- Color: Multicolor
- Gender: Unisex
- Weight: 0.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.