Welding Safety Goggles, IR Filter Shade 5.0 Lens, Lift Front, PVC Frame, Adj. Straps, 1700 Series
Mfr # 1710U50
Zoro # G9153191
product price: $11.89
/eaKey Features
Frame Material
PVC
Frame Color
Green
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Lens Material
Polycarbonate
Frame Style
Over-the-Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1710U50
Zoro #
G9153191
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Welding Safety Goggles
Frame Material
PVC
Frame Color
Green
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Lens Material
Polycarbonate
Frame Style
Over-the-Glass
Series
1700
Standards
ANSI Z87.1+, CSA Z94.3
Includes
Front Lift
Viewing Area
2 in x 4 1/4 in
Lift Front / Fixed Front
Lift Front
Features
Large Venting Hood
Includes Head Shroud
No
Welding Shade Designation
Not Rated
Description
Protective Goggles, Lift Front / Fixed Front Lift Front, Viewing Area 2 in x 4 1/4 in, Frame Color Green, Lens Material Polycarbonate, Frame Material PVC, Features Large Venting Hood, Includes (1) Cover, (1) Soft Frame, Standards ANSI Z87.1+, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.