Shop GATEWAY SAFETY
Create Account
280317900 Clear & Clear Anti-Fog Starlite FoamPro Safety Glasses
- Mfr # 280317900
- Zoro # G603768090
product price:Â
$
16.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280317900
- Zoro #
- G603768090
- UPC #
- 662302461790
- Country of Origin
- China
- Item
- Safety Glasses
Description
Features
- Clear & Clear Anti-Fog Starlite FoamPro Safety Glasses
- OptiFit Foam features tapered design, which creates a more custom seal for most facial profiles
- Comfortable, closed-cell foam blocks dust and debris around the eyes
- Channels along foam combine with high-quality anti-fog coating to fight fogging
- Incredibly light, all-around impact protection
- Independently tested and certified by Underwriters Laboratories to meet ANSI Z87.1+ and CSA Z94.3 standards
- Meets ballistic impact resistance requirements for eyewear in US Military Performance Specification MIL PRF-32432 (GL)
- 99.99% UVA, UVB and UVC protection
- Color = Temple color/Lens color
- Color: Clear
- Dimension: 2.35" H x 5.8" W x 11.7" L
- Weight: 0.05 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.