280393927 Blue Mirror & Gray Flex Parallax Safety Glasses
- Mfr # 280393927
- Zoro # G203951793
product price:Â
$
19.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 280393927
- Zoro #
- G203951793
- UPC #
- 662302379392
- Country of Origin
- China
Details
- Item
- Safety Glasses
Description
Features
- Blue Mirror & Gray Flex Parallax Safety Glasses
- Two-piece, patented temples include a flexible bottom component to alleviate pinching
- Integrated brow guard provides top protection from debris
- Lightweight construction and soft, rubber nosepiece
- Independently tested and certified by Underwriters Laboratories to meet ANSI Z87.1+ and CSA Z94.3 standards
- Meets ballistic impact resistance requirements for eyewear in US Military Performance Specification MIL PRF-32432 (GL)
- 99.99% UVA, UVB and UVC protection
- Color = Lens color/Flex color
- Color: Blue & Gray
- Dimension: 3.15" H x 6.4" W x 7.95" L
- Weight: 0.05 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.