Shop GATEWAY SAFETY
See all product information
Create Account
49RB80 Glasses Strobe Safety Clear Lens
- Mfr # 49RB80
- Zoro # G203737885
product price:Â
$
13.79
/ea
Key Features
Lens Color
Clear
Frame Color
Blue
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49RB80
- Zoro #
- G203737885
- UPC #
- 662302490905
- Country of Origin
- China
Details
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Color
- Blue
- Lens Material
- Polycarbonate
Description
Glasses Strobe Safety Clear Lens
The most cost-effective protective eyewear of its kind. Rugged yet lightweight, with adjustable temples for maximum comfort. High-impact polycarbonate lens with molded-in sideshields, snaps out for easy replacement. Scratch-resistant lens blocks more than 99.9% of UV-A and UV-B light. Can be personalized with your company name or logo molded into the temple. Meets or exceeds ANSI Z87.1+ standard. Blue Frame - Clear Lens.
Features- Glasses Strobe Safety Clear Lens
- Dimension: 0.22 x 0.22 x 0.22 in.
- Cube: 0.01
- Weight: 0.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.