Shop GATEWAY SAFETY
See all product information
Create Account
5880 Spectacles Visitor Utility Clear Lens
- Mfr # 5880
- Zoro # G404002935
product price:Â
$
10.39
/ea
Key Features
Lens Coating
Uncoated
Lens Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5880
- Zoro #
- G404002935
- UPC #
- 662302580002
- Country of Origin
- China
- Lens Coating
- Uncoated
- Lens Color
- Clear
Description
Spectacles Visitor Utility Clear Lens
Multipurpose spectacle can be used as visitor eyewear, but tough enough to use as standard protective eyewear. 100% polycarbonate construction is impact-resistant and durable. Contoured browguard, universal bridge and wide lens offer panoramic view. Vented sideshields minimize lens fogging. Meets or exceeds ANSI Z87.1+ standard. Clear polycarbonate.
Features- Spectacles Visitor Utility Clear Lens
- Dimension: 0.25 x 0.25 x 0.25 in.
- Cube: 0.02
- Weight: 0.12 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.