Faceshield Visor, Venom Clear Anti-fog
Mfr # 676
Zoro # G4563076
product price: $8.15
/eaSold in multiples of 50 for $407.50
Key Features
Standards
ANSI Z87.1+ and CSA Z94.3
Features
Contoured Visor Design; Three-Part Comfort Adjustment System; Extra Soft Brow Pad and Nape Strap; Anti Fog Coating
Visor Height
9"
Length
15-1/2"
Visor Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
676
Zoro #
G4563076
UPC #
-
Country of Origin
Unknown
Dimensions
Visor Height
9"
Length
15-1/2"
Details
Item
Face Shield Visor
Standards
ANSI Z87.1+ and CSA Z94.3
Features
Contoured Visor Design; Three-Part Comfort Adjustment System; Extra Soft Brow Pad and Nape Strap; Anti Fog Coating
Visor Color
Clear
Lens Coating
Anti-fog
Color
Clear
Description
Faceshield Visor, Venom Clear Anti-fog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.