Luminary Lightweight Safety Glasses with Wraparound Amber Anti-Scratch Lens, Black Temple

  • Mfr # GWS19GB75

  • Zoro # G815835191


product price:  $19.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GWS19GB75
Zoro #
G815835191
UPC #
662302190850
Country of Origin
China

Details

Item
Safety Glasses

Description

Be it a party work or even a casual day out with friends and family grooming oneself is of utmost importance. Be it for your face body eyes or feet and nails. Your skin deserves no less attention. Browse through the wide range of products and choose the best one. Features -Gateway Safety 19GB75 Luminary Wraparound Eye Safety Glasses with Temple Technology Amber Lens Black Temple Amber Inset - Unique translucent temple insets give Luminary a cutting-edge style while soft pliable temples provide all-day comfort and a fit that's suitable for any size face - Plus at only four-fifths of an ounce Luminary is so light your workers will forget they even have them on - The large one-piece polycarbonate lens with an integrated browguard and wrap-around design offers excellent coverage against workplace hazards - So the next time you reach for a pair of safety glasses grab hold of the lightest and brightest idea in protective eyewear - grab hold of Luminary - Underwriters Laboratories is the independent third-party agency that has certified that this product meets the ANSI Z87+ and CSA Z94. 3 standards - Gateway Safety and an independent third party laboratory regularly test and certify that this product meets or exceeds the ANSI Z87. 1+ standard - Gateway Safety and an independent third party laboratory regularly test and certify that this product meets or exceeds the CSA Z94 -3 standard. Gateway Safety regularly tests and certifies that this product blocks 99 - 9 percent of UV-A UV-B and UV-C radiation up to 380nm - Amber lenses provide a significant level of contrast particularly in low-light applications -Ultra-lightweight design - just four-fifths of an ounce - makes it easy to wear all day every day -Luminary Lightweight Safety Glasses with Wraparound Amber Anti-Scratch Lens Black Temple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.