Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Anti-Fog, Clear Lens, Clear Frame

  • Mfr # 46X9

  • Zoro # G403737838


product price: $14.19
/ea

Key Features

Lens Color
Clear
Frame Color
Clear
Lens Coating
Anti-Fog
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46X9
Zoro #
G403737838
UPC #
662302460014
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Clear
Lens Coating
Anti-Fog

Description

Starlite Safety Glasses Clear Anti-Fog Lens

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Starlite Safety Glasses Clear Anti-Fog Lens
Specifications
  • Dimension: 1.7 x 5.6 x 6.4 in.
  • Cube: 60.93
  • Weight: 0.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.