Zoro Homepage

Venom Face Shield Window 9.5" W x 8.75" H

  • Mfr # GLS216

  • Zoro # G306604305


product price: $9.95
/ea

Key Features

Color
Clear
Material
Polycarbonate
Visor Height
8.75"
Width
9.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLS216
Zoro #
G306604305
UPC #
-
Country of Origin
Malaysia

Dimensions

Visor Height
8.75"
Width
9.5"

Details

Color
Clear
Material
Polycarbonate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.