SteelyBlues(TM), Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Clear Frame, Frameless

  • Mfr # 29MDX9

  • Zoro # G906905482


product price: $8.79
/ea

Key Features

Lens Color
Clear
Frame Type
Frameless
Frame Color
Clear
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29MDX9
Zoro #
G906905482
UPC #
662302290000
Country of Origin
China

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Arm Length
4 3/4 in
Temple-to-Temple Width
5 3/4 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Clear
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Metal, Polycarbonate
Frame Style
Wraparound
Series
SteelyBlues(TM)
Standards
ANSI Z87.1+, CSA Z94.3
Photochromatic Lens
No
Metal Detectable
Yes
Gender
Unisex
X-Ray Detectable
Yes
Hinge Type
Barrel
Adjustable Nose Piece
No
Includes Padded Arms
No
Includes Eye Socket Lining
No
Nose Bridge Material
Polycarbonate
Arm Material
Metal, Polycarbonate
Arm Color
Blue
Includes Scratch-Resistant Lens Coating
Yes
Eye Socket Lining Material
N
Arm Tip Type
Spatula
Ultra-Violet Scale Protection Designation
U6
Includes No Lens Coatings
No
Includes Brow Lining
No
Dielectric Protection
No
Includes Anti-Fog Lens Coating
Yes
Application
General Purpose
Brow Lining Material
N
Includes Padded Nose Piece
No
Includes Anti-Static Lens Coating
No
For Small Heads Designation
Not Rated for Small Heads
Visible Light Scale Protection
L0
Includes Polarized Lens Coating
No

Description

Metal Detectable Safety Glasses, Series SteelyBlues(TM), Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Anti-Scratch, Frame Color Clear, Eyewear Size Universal, Frame Material Metal, Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, Includes Not Applicable, Standards ANSI Z87.1+, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.