Shop GATOR
Create Account
1861806 18 x 12 in. 24 Grit Extra Coarse Silicon Carbide Floor Sanding Sheet - 10 per Pack
- Mfr # 1861806
- Zoro # G904108908
product price:Â
$
67.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1861806
- Zoro #
- G904108908
- UPC #
- 82354062187
- Country of Origin
- Tokelau
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Waterproof sandpaper for final sanding prior to polishing
- Ideal for wet, oil, or dry sanding
- The extremely hard abrasive cuts fast and produces very smooth finishes
- Fits Clarke-American OBS22 and other floor sanders with 12" x 18" pad
- 10 per Pack
- Sandpaper type: Silicon carbide
- Sheet length: 18"
- Grit: 24 Grit
- Grit type: Extra coarse
- Sheet width: 12"
- Wet or dry: Dry
- Country of Origin: Tokelau
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.