Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8in Double Ended Drill Bit, 12PK

  • Mfr # G492

  • Zoro # G914836396


product price: $19.79
/pk 12, $1.65/ea

Key Features

Diameter
1/8"
Overall Length
2 in
Color
Black
Material - Machining
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G492
Zoro #
G914836396
UPC #
197644941476
Country of Origin
United States

Dimensions

Diameter
1/8"
Overall Length
2 in

Details

Item
Drill Bits
Color
Black
Material - Machining
Steel

Description

Gator Drill Bits are made from the finest High-Speed Steel HSS available. Gator Drill Bits are known for their extremely fast cutting performance and long lasting life compared to typical standard drill bits in the market. Gator double ended drill bits are Precision Ground with a 135 Degree Split Point to help with self-centering without the need for a pilot hole. All these features allow for less pressure needed when drilling leading to a long life for your bits. Gator drill bits are perfect for sheet metal, solar, auto body, roofing, HVAC and many other trades. Gator Drill Bits are extremely durable and made with maximum performance in mind. 1/8in Double Ended Drill Bits - #G492 12 Pack


  • •Double Ended
  • •135o Split Point
  • •High Speed Steel
  • •Precision Ground
  • •Maximum Performance
  • •Long Lasting
  • •Long Lasting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.