
Abrasive Cut-Off Wheel, 4.5 in Dia, 0.098 Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 97545
Zoro # G214656847
product price:Â $25.99
/eaKey Features
Overall Diameter
4.5 in
Overall Thickness
0.098
Connector Size
7/8 in
Primary Material Application
Asphalt Blocks Bricks Concrete Masonry
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97545
Zoro #
G214656847
UPC #
82354975401
Country of Origin
Poland
Dimensions
Overall Diameter
4.5 in
Overall Thickness
0.098
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Primary Material Application
Asphalt Blocks Bricks Concrete Masonry
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13300 RPM
Description
Gator blade type 27 grinding wheels are designed for grinding and shaping ferrous metals, steel, alloys and for knocking down welds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.