
Abrasive Cut-Off Wheel, 4.5 in Dia, 5/64 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 97525
Zoro # G014656948
product price:Â $28.15
/eaKey Features
Overall Diameter
4.5 in
Overall Thickness
5/64 in
Connector Size
7/8 in
Primary Material Application
Asphalt Blocks Bricks Concrete Masonry
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97525
Zoro #
G014656948
UPC #
82354975203
Country of Origin
Poland
Dimensions
Overall Diameter
4.5 in
Overall Thickness
5/64 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Primary Material Application
Asphalt Blocks Bricks Concrete Masonry
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13300 RPM
Description
Gator blade type 27 grinding wheels are designed for grinding and shaping ferrous metals, steel, alloys and for knocking down welds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.