Machine Chuck, Scroll, 6.25, Adaptor Req (Discontinued)
- Mfr # 1-103-0600
- Zoro # G8230896
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-103-0600
Zoro #
G8230896
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
2.68
Dia. (In.)
6.25
Details
Item
Machine Chuck
Type
Scroll
Spindle
Adaptor Required
For Use With
Adapter Plate
Jaw Type
Two-PieceReversible
Max. Bore (In.)
1.65
Capacity Max. (In.)
5.75
Clamping Force (Lb.)
6,820
Gripping Range External
0.315 - 5.75
Tolerance
0.0004 in Radial
RPM
2500
Jaw Material
Steel
Gripping Range Internal
1.77 - 5.75
Number of Jaws
6
Capacity Min. (In.)
0.315
Application
Workpiece Gripping
Description
Machine Chuck, Number of Jaws 6, Type Scroll, Jaw Type Two-Piece Reversible, Application Workpiece Gripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.