Zoro Homepage

Fiber Disc, 7 in. x 0.875 in. 50 Grit

  • Mfr # 120568

  • Zoro # G416325435


product price: $14.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120568
Zoro #
G416325435
UPC #
-
Country of Origin
China

Description

Our garden products reflects designs that are current or en vogue. It doesnt necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping. Gator Fiber Disc, 7 in Diameter, 7/8 in Thickness, 50 Grit, Cloth Backing, Resin Bond, 8600 rpm Maximum, Applicable Materials: Fiberglass, Metal, Painted Surfaces, Used on Angle Grinders with Backer Pad Features Aluminum Oxide 7/8in Round Arbor - Coarse Grit : 50 Dia In : 7 Gator Fiber Disc, 7 in. x 0.875 in. 50 Grit Specifications Dimension: 20.88in H x 10.25in W x 16.88in L Weight: 0.38 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.