0.5 x 0.5 in. Drum Sanding Kit, 50 Grit
Mfr # 6070
Zoro # G322807841
product price: $3.25
/eaSold in multiples of 10 for $32.50
Key Features
Dia. (In.)
1/2 in
For Use With
Electric drills
No Load RPM
4,000 RPM
Grit
50
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6070
Zoro #
G322807841
UPC #
082354060701
Country of Origin
United States
Dimensions
Dia. (In.)
1/2 in
Details
For Use With
Electric drills
No Load RPM
4,000 RPM
Grit
50
Grade
Coarse
Type
Kit
Item
Drum Sander Kit
Description
The Gator Drum Sanders are designed for sanding and grinding irregular shapes, contours and hard- to-reach areas. This premium double resin bonded aluminum oxide sanding drum kit is ideal for use on wood, metal, fiberglass and painted surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.