Zoro Homepage

1 in. Crimped Wire End Brush, Coarse

  • Mfr # 389845

  • Zoro # G916525748


product price: $2.89
/ea
Sold in multiples of 6 for $17.34

Key Features

Abrasive Material
Brass Coated Carbon Steel
Brush Dia.
1 in
Shank Size
1/4 in
For Use With
Cordless and electric drills
Max. RPM
4,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389845
Zoro #
G916525748
UPC #
82354898458
Country of Origin
China

Dimensions

Brush Dia.
1 in
Shank Size
1/4 in

Details

Abrasive Material
Brass Coated Carbon Steel
For Use With
Cordless and electric drills
Grit
Coarse
Max. RPM
4,500 RPM
Item
Wire End Brush
Primary Material Application
Metal and wood

Description

The Gator 1 inch coarse crimp brass coated carbon steel wire end brush is for use with cordless and electric drills. It is ideal for edges, paint scale and light rust removal on flat or irregular surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.