
10 in. X 1/8 in. X 5/8 in. Masonry Cut-Off Wheel, Type 1
Mfr # 9660
Zoro # G915916806
product price:Â $7.99
/ea
Sold in multiples of 10 for $79.90
Key Features
Arbor Size
5/8 in
Disc Dia.
10 in
Thickness
1/8 in
Max. Speed
6150 rpm
Abrasive Material
Silicone Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9660
Zoro #
G915916806
UPC #
82354096601
Country of Origin
China
Dimensions
Arbor Size
5/8 in
Disc Dia.
10 in
Thickness
1/8 in
Details
Max. Speed
6150 rpm
Abrasive Material
Silicone Carbide
Application
Masonry cutting
For Use With
Angle grinders
Description
Quickly slice through concrete, brick and asphalt with the Gator masonry high speed cut-off wheel. With full fiberglass reinforcement that offers strong, stable cutting and a sharp, coarse silicon carbide abrasive blend that ensures rapid cutting and longevity, this cut-off wheel consistently cuts through masonry.
- Sharp coarse silicon carbide abrasive blend for fast cutting and long life on all masonry materials
- Universal Arbor 1"/20mm
- Full fiberglass reinforcing for strength and stable cutting action
- For deburing, cleaning, slotting and cutting masonry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.