
12 in. X 1/8 in. X 1 in. Masonry Cut-Off Wheel, Type 1
Mfr # 9765
Zoro # G415916801
product price: $11.39
/ea
Sold in multiples of 10 for $113.90
Key Features
Max. Speed
5100 rpm
Thickness
1/8 in
For Use With
Circular saws
Arbor Size
1 in
Abrasive Material
Silicone Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9765
Zoro #
G415916801
UPC #
82354097653
Country of Origin
China
Dimensions
Thickness
1/8 in
Arbor Size
1 in
Disc Dia.
12 in
Details
Max. Speed
5100 rpm
For Use With
Circular saws
Abrasive Material
Silicone Carbide
Application
Masonry cutting
Description
Quickly slice through concrete, brick and asphalt with the Gator masonry high speed cut-off wheel. With full fiberglass reinforcement that offers strong, stable cutting and a sharp, coarse silicon carbide abrasive blend that ensures rapid cutting and longevity, this cut-off wheel consistently cuts through masonry.
- Sharp coarse silicon carbide abrasive blend for fast cutting and long life on all masonry materials
- Universal Arbor 1"/20mm
- Full fiberglass reinforcing for strength and stable cutting action
- For deburing, cleaning, slotting and cutting masonry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.