Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Sheet Clamp-On Sandpaper, 150 Grit, 5PK

  • Mfr # 5051GA

  • Zoro # G522807849


product price: $2.95
/pk 5, $0.59/ea
Sold in multiples of 100 for $295.00

Key Features

For Use With
1/2 palm or finishing sander
Length
11 in
Grade
Very Fine
Grit
150
Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051GA
Zoro #
G522807849
UPC #
082354050511
Country of Origin
United States

Dimensions

Length
11 in
Width
4-1/2 in

Details

For Use With
1/2 palm or finishing sander
Item
Sandpaper
Grade
Very Fine
Grit
150

Description

Gator 1/2 Sheets are perfect for orbital sanders and fit any 1/2 sheet clamp-on palm or finishing sander. Made with heavy-duty resin-bonded sandpaper, they resist heat, tearing, and humidity for extended durability. They are ideal for sanding wood, metal, drywall, fiberglass, or painted surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.