Zoro Homepage

14 in. D X 1 in. Diamond Rim Saw Blade, Segmented

  • Mfr # 389882

  • Zoro # G015543056


product price: $68.79
/ea
Sold in multiples of 2 for $137.58

Key Features

Arbor Size
1 in
Rim Type
Segmented
Blade Dia.
14 in
Primary Material Application
Masonry
Application
Aggressive cutting of concrete, brick, block, stone, and stucco
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389882
Zoro #
G015543056
UPC #
82354898823
Country of Origin
Thailand

Dimensions

Arbor Size
1 in
Blade Dia.
14 in

Details

Rim Type
Segmented
Primary Material Application
Masonry
Application
Aggressive cutting of concrete, brick, block, stone, and stucco
Usage
Masonry

Description

Gator general purpose segmented blade is ideal for aggressive cutting of concrete, brick, block, stone, and stucco.


  • Diamond particles are fused to the blade for smooth clean cuts
  • Diamond blades will out perform other abrasive blades providing more cuts per dollar
  • Provides fast aggressive cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.