14 in. X 1/8 in. X 1 in. Metal Cut-Off Wheel, Type 1

  • Mfr # 9766

  • Zoro # G015916829


product price:  $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Application
Cutting all types of metal
Thickness
1/8 in
Abrasive Material
Aluminum Oxide
Arbor Size
1 in
Max. Speed
4400 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9766
Zoro #
G015916829
UPC #
82354097660
Country of Origin
China

Dimensions

Thickness
1/8 in
Arbor Size
1 in
Disc Dia.
14 in

Details

Application
Cutting all types of metal
Abrasive Material
Aluminum Oxide
Max. Speed
4400 rpm
For Use With
Chop Saws and Gas Saws

Description

Equipped with a patented universal arbor that permits users to run a single blade on both 1-inch and 20mm arbors, this versatile cut-off wheel features a strong aluminum oxide abrasive ideal for light to medium jobs that demand speed. The sturdy reinforcement enables this wheel to deliver fast cut rates with consistency and longevity.


  • Quality aluminum oxide abrasive for quick cutting action on metals including hard and soft carbon steels
  • Universal Arbor 1"/20mm
  • For deburring, cleaning, slotting, and cutting all types of metal
  • High speed reinforced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.