Shop GATOR FINISHING
See all product information
Create Account
1/4 Sheet Clamp-On Sandpaper, 100 Grit, 6PK
- Mfr # 5032
- Zoro # G022807851
product price:Â
$
1.89
/pk of 6, $0.32/ea
Sold in multiples of 100Â pks for
$189.00
Key Features
Grit
100
Width
4-1/2 in
Length
5-1/2 in
Grade
Fine
For Use With
Palm sander
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5032
- Zoro #
- G022807851
- UPC #
- 082354050320
- Country of Origin
- United States
- Item
- Sanding Sheets
- Grit
- 100
- Grade
- Fine
- For Use With
- Palm sander
- Attachment Type
- Clamp-On
Dimensions
- Width
- 4-1/2 in
- Length
- 5-1/2 in
Description
The Gator 4.5" x 5.5" 60-grit aluminum oxide sanding sheets are designed for use with any 1/4 sheet palm or finishing sander. These heavy-duty, resin-bonded sheets resist heat, tearing, and humidity for longer life and work on wood, metal, drywall, fiberglass, and painted surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.