1/4 Sheet Clamp-On Sandpaper, 150 Grit, 25PK
Mfr # 5131
Zoro # G822807815
product price: $5.99
/pk 25, $0.24/eaSold in multiples of 20 for $119.80
Key Features
Width
4-1/2 in
Grit
150
Attachment Type
Clamp-On
Grade
Very Fine
For Use With
Palm sander
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5131
Zoro #
G822807815
UPC #
082354051310
Country of Origin
United States
Dimensions
Width
4-1/2 in
Length
5-1/2 in
Details
Grit
150
Attachment Type
Clamp-On
Grade
Very Fine
For Use With
Palm sander
Item
Sanding Sheets
Description
The Gator 4.5" x 5.5" 60-grit aluminum oxide sanding sheets are designed for use with any 1/4 sheet palm or finishing sander. These heavy-duty, resin-bonded sheets resist heat, tearing, and humidity for longer life and work on wood, metal, drywall, fiberglass, and painted surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.