1.5 x 1.5 in. Drum Sander Refills, 50 Grit, 3PK
Mfr # 6088GA
Zoro # G422807888
product price: $3.85
/pk 3, $1.28/eaSold in multiples of 40 for $154.00
Key Features
For Use With
Electric drills
Dia. (In.)
1-1/2 in
No Load RPM
14,000 RPM
Grade
Coarse
Type
Refills
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6088GA
Zoro #
G422807888
UPC #
082354060886
Country of Origin
United States
Dimensions
Dia. (In.)
1-1/2 in
Details
For Use With
Electric drills
No Load RPM
14,000 RPM
Item
Drum Sander Refill
Grade
Coarse
Type
Refills
Grit
50
Description
The Gator Drum Sanders turn your ordinary electric / cordless drill into a sanding machine. The Gator Sander Refills are high-quality sanding solution designed for medium-duty sanding tasks. Made with durable aluminum oxide material, this refill offers a grit size of 50 for efficient sanding. The 1.5 inch diameter and 1.5 inch height make it suitable for various sanding projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.