1.5 x 1.5 in. Drum Sanding Kit, Assorted Grit, 6PK
Mfr # 6096
Zoro # G922807708
product price: $10.55
/pk 6, $1.76/eaSold in multiples of 5 for $52.75
Key Features
For Use With
Electric drills
Grit
50, 80, and 120
Dia. (In.)
1-1/2 in
No Load RPM
4,000 RPM
Type
Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6096
Zoro #
G922807708
UPC #
082354060961
Country of Origin
United States
Dimensions
Dia. (In.)
1-1/2 in
Details
Item
Drum Sander Kit
For Use With
Electric drills
Grit
50, 80, and 120
No Load RPM
4,000 RPM
Type
Kit
Description
The Gator Drum Sanders turn your ordinary electric / cordless drill into a sanding machine. The Gator Sander Kit is a high-quality sanding solution designed for medium-duty sanding tasks. Made with durable aluminum oxide material, it offers assorted grits for efficient sanding. The 1.5 inch diameter and 1.5 inch height make it suitable for various sanding projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.