
2 in. Crimped Wire Cup Brush, Fine
Mfr # 389864
Zoro # G016525754
product price: $3.75
/eaSold in multiples of 6 for $22.50
Key Features
Abrasive Shank Size
1/4 in
Brush Dia.
2 in
Max RPM.
4,500 RPM
Abrasive Material
Brass Coated Carbon Steel
Grit
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
389864
Zoro #
G016525754
UPC #
82354898649
Country of Origin
China
Dimensions
Abrasive Shank Size
1/4 in
Brush Dia.
2 in
Details
Max RPM.
4,500 RPM
Abrasive Material
Brass Coated Carbon Steel
Grit
Fine
Item
Wire Cup Brush
Description
The Gator 2 inch crimp brass coated carbon steel wire cup is used with cordless and electric drills. It is ideal for edges, paint scale and light rust removal on flat or irregular surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.