
2 in. Die Grinder Backer Pad
Mfr # 2226
Zoro # G522807887
product price: $11.39
/eaSold in multiples of 20 for $227.80
Key Features
Disc Diameter
7 in
Disc Attachment Type
Quick Change Threaded Hub
Arbor Hole
7/8 in
Max. RPM
8,000 RPM
For Use With
Angle grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2226
Zoro #
G522807887
UPC #
082354022266
Country of Origin
Taiwan, Province of China
Dimensions
Disc Diameter
7 in
Details
Item
Disc Backer Pad
Disc Attachment Type
Quick Change Threaded Hub
Arbor Hole
7/8 in
Max. RPM
8,000 RPM
For Use With
Angle grinder
Description
The Gator 2 inch Backer Pad is designed for die grinders and electric drills, making it ideal for blending, deburring, and finishing tasks. Its open-web fiber runs cool and resists loading, while the abrasives deliver a high cut rate for consistent results across various applications. Compatible with surface conditioning discs for stainless steel, alloys, non-ferrous metals, plastics, and fiberglass-perfect for automotive, motorcycle, and marine work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.