Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in. Wire Wheel Brush , Coarse

  • Mfr # 389847

  • Zoro # G816525756


product price: $2.95
/ea
Sold in multiples of 6 for $17.70

Key Features

Max. RPM
4,500 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Shank Size
1/4 in
Abrasive Material
Brass Coated Carbon Steel
Brush Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389847
Zoro #
G816525756
UPC #
82354898472
Country of Origin
China

Dimensions

Abrasive Shank Size
1/4 in
Brush Dia.
2 in

Details

Max. RPM
4,500 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Brass Coated Carbon Steel
Grit
Coarse
For Use With
Cordless and electric drills
Application
Metal and wood

Description

The Gator 2 inch brass coated carbon steel wire wheel is used with cordless and electric drills. It is ideal for edges, paint scale and light rust removal on flat or irregular surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.