
2 in. Wire Wheel Brush, Fine
Mfr # 389858
Zoro # G816525749
product price: $3.15
/eaSold in multiples of 6 for $18.90
Key Features
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Shank Size
1/4 in
Max. RPM
4,500 RPM
Brush Dia.
2 in
Abrasive Material
Brass Coated Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
389858
Zoro #
G816525749
UPC #
82354898588
Country of Origin
China
Dimensions
Abrasive Shank Size
1/4 in
Brush Dia.
2 in
Details
Grit
Fine
Item - Wire Wheel Brushes
Wire Wheel Brush
Max. RPM
4,500 RPM
Abrasive Material
Brass Coated Carbon Steel
Description
The Gator 2 inch brass coated carbon steel wire wheel is used with cordless and electric drills. It is ideal for edges, paint scale and light rust removal on flat or irregular surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.