3-7/8 x 6 in. All-Purpose Synthetic Steel Wool, #0, 2PK
Mfr # 7324
Zoro # G222807866
product price:Â $2.95
/pk 2, $1.48/ea
Sold in multiples of 50 for $147.50
Key Features
Grit
#0
Overall Width
3-7/8 in
Overall Length
6 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7324
Zoro #
G222807866
UPC #
082354073244
Country of Origin
United States
Dimensions
Overall Width
3-7/8 in
Overall Length
6 in
Details
Grit
#0
Color
Green
Item
Synthetic Steel Wool
Description
The Gator Cleaning & Stripping Synthetic Steel Wool works by scuffing older paint for repainting. You can also use the cleaning & scuffing pads for general cleaning. It works best when used with either chemical strippers or other cleaners.The non-woven synthetic mesh design performs like steel wool without the mess and inconvenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.