3-7/8 x 6 in. All-Purpose Synthetic Steel Wool, #2, 2PK

  • Mfr # 7323GA

  • Zoro # G522807825


product price:  $2.95
/pk 2, $1.48/ea
Sold in multiples of 50 for $147.50

Key Features

Overall Length
6 in
Grit
#2
Color
Charcoal
Overall Width
3-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7323GA
Zoro #
G522807825
UPC #
082354073237
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
3-7/8 in

Details

Grit
#2
Color
Charcoal
Item
Synthetic Steel Wool

Description

The Gator Cleaning & Stripping Synthetic Steel Wool works by light stripping of older paint for repainting. You can also use thestripping pads for floor wax removal. The non-woven synthetic mesh design performs like steel wool without the mess and inconvenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.