3-7/8 x 6 in. All-Purpose Synthetic Steel Wool, #3

  • Mfr # 7322

  • Zoro # G022807899


product price: $2.95
/ea
Sold in multiples of 50 for $147.50

Key Features

Overall Width
3-7/8 in
Color
Rust
Grit
#3
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7322
Zoro #
G022807899
UPC #
082354073220
Country of Origin
United States

Dimensions

Overall Width
3-7/8 in
Overall Length
6 in

Details

Color
Rust
Item
Synthetic Steel Wool
Grit
#3

Description

The Gator Stripping Synthetic Steel Wool works by removing rust and older paint for repainting. It works best when used with either chemical strippers or other cleaners.The non-woven synthetic mesh design performs like steel wool without the mess and inconvenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.