Zoro Homepage

3 in. Crimped Wire Cup Brush, Coarse

  • Mfr # 389865

  • Zoro # G116525753


product price: $5.35
/ea
Sold in multiples of 6 for $32.10

Key Features

Grit
Coarse
Abrasive Shank Size
1/4 in
Abrasive Material
Brass Coated Carbon Steel
Max RPM.
4,500 RPM
Brush Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389865
Zoro #
G116525753
UPC #
82354898656
Country of Origin
China

Dimensions

Abrasive Shank Size
1/4 in
Brush Dia.
3 in

Details

Grit
Coarse
Abrasive Material
Brass Coated Carbon Steel
Max RPM.
4,500 RPM
Item
Wire Cup Brush

Description

The Gator 3 inch crimp brass coated carbon steel wire cup is used with cordless and electric drills. It is ideal for edges, paint scale and light rust removal on flat or irregular surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.