Zoro Homepage

3 in. Knotted Wire Cup Brush, Coarse

  • Mfr # 389871

  • Zoro # G716525757


product price: $13.75
/ea
Sold in multiples of 4 for $55.00

Key Features

Max RPM.
12,500 RPM
Arbor Size
5/8 in - 11
Abrasive Material
Brass Coated Carbon Steel
Brush Dia.
3 in
Grit
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389871
Zoro #
G716525757
UPC #
82354898717
Country of Origin
China

Dimensions

Arbor Size
5/8 in - 11
Brush Dia.
3 in

Details

Max RPM.
12,500 RPM
Abrasive Material
Brass Coated Carbon Steel
Grit
Fine
Item
Knot Cup Brush

Description

The Gator 3 inch brass coated carbon steel wire cup knot brush is used with angle grinders. It is ideal for edges, paint scale and light rust removal on flat or irregular surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.