Zoro Homepage

3 in. Surface Conditioning Disc Backer Pad

  • Mfr # 8295035

  • Zoro # G716534537


product price: $14.55
/ea
Sold in multiples of 10 for $145.50

Key Features

Max. RPM
18,000 RPM
Connector Type
Quick Change
Disc Diameter
3 in
Compatible Abrasive Type
Surface Conditioning Discs
Attaching System
TR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8295035
Zoro #
G716534537
UPC #
82354026318
Country of Origin
Taiwan, Province of China

Dimensions

Disc Diameter
3 in

Details

Max. RPM
18,000 RPM
Connector Type
Quick Change
Item
Back Up Pads
Compatible Abrasive Type
Surface Conditioning Discs
Attaching System
TR

Description

Gator 3 backer pads are perfect for grinding, blending, leveling and finishing. They quickly and securely lock in place with just a twist.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.