
3 in. Wire Wheel Brush, Fine
Mfr # 389860
Zoro # G416525750
product price: $4.39
/eaSold in multiples of 6 for $26.34
Key Features
Brush Dia.
3 in
Abrasive Shank Size
1/4 in
Max. RPM
4,500 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Brass Coated Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
389860
Zoro #
G416525750
UPC #
82354898601
Country of Origin
China
Dimensions
Brush Dia.
3 in
Abrasive Shank Size
1/4 in
Details
Grit
Fine
Max. RPM
4,500 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Brass Coated Carbon Steel
Description
The Gator 3 inch brass coated carbon steel wire wheel is used with cordless and electric drills. It is ideal for edges, paint scale and light rust removal on flat or irregular surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.