Shop GATOR FINISHING
See all product information
Create Account
3 in. X 1/16 in X 3/8 in. Aluminum Oxide Metal Cut-Off Blade with Arbor
- Mfr # 9429
- Zoro # G915916837
product price:Â
$
6.49
/ea
Sold in multiples of 10 for
$64.90
Key Features
Abrasive Material
Aluminum Oxide
Thickness
1/16 in
Arbor Size
3/8 in
Disc Dia.
3 in
For Use With
Pencil or die grinders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9429
- Zoro #
- G915916837
- UPC #
- 82354094294
- Country of Origin
- United States
- Abrasive Material
- Aluminum Oxide
- For Use With
- Pencil or die grinders
- Application
- Cutting metal in small places
- Max. Speed
- 25000 rpm
Dimensions
- Thickness
- 1/16 in
- Arbor Size
- 3/8 in
- Disc Dia.
- 3 in
- Overall Thickness
- 1/16 in
Description
The Gator 3in Metal Cut-Off Blade is great for cutting metal in small places. It fits pencil or die grinders. When you want to cut, grind, or sharpen almost anything, turn to Gator Finishing Products.
- Cutting masonry, concrete, block, bricks and asphalt
- Type 1 blade in diameter to fit most popular saws and grinders
- For use in automotive, aerospace industries, and plant maintenance
- For cutting metal in small places
- Fits pencil or die grinders
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.